- 2000 Series Lubricator
- 1/2 NPT
- Polycarbonate Bowl
description
- Lubricator drip rate adjustment is easier to set. The required amount of lubrication can be efficiently delivered for longer life of tools, cylinders, valves, pumps, air motors and other air-operated equipment. Lubricator can be filled while under pressure.
features
- Nylon sight dome (also the adjustment knob)
- Sight dome has 360º visibility
- Precise drip rate control
- Quick fill port allows lubricator to be filled under pressure
- Quick-release thumb latch is also a safety feature – bowl cannot disengage under pressure
- Visual locking symbols ensure when bowl is securely locked
- High flow capability
- Full accessory set, replacement parts and kits
- Modular construction, reduced parts and simple-to-use repair kits minimize repair time and cost
- Flow arrows on unit ensure proper installation with the air flow
- Multiple bowl options allow user to fit any application
- Powder coated finish resists chipping
- Two-year warranty
| Fill Option | w/Standard Fill Option |
| Temperature Range [Max] | 125 °F |
| Port Size | 1/2 in |
| Port NPT | 1/2 in |
| Series | 2000 |
| Pressure Range [Min] | 0 psi |
| Drain Type | No Drain |
| Body Material | Aluminum |
| Pressure Range [Max] | 150 psi |
| Component | Lubricator |
| Operating Pressure Range | 0 psi to 150 psi |
| Lubricator Type | Mist |
| Flow | 156.00 SCFM |
| Temperature Range [Min] | 23 °F |
| Bowl Capacity | 4.3 oz |
| Size Designation | Standard |
| Port Type | NPT |
| Bowl Type | Polycarbonate Bowl w/ Bowl Guard |
| Weight | 1.16 LB |
| EAN or UPC | 663023055589 |

