- Heavy-Duty Series Zinc Mist Lubricator
- 1" NPT
- Polycarbonate Bowl w/Metal Bowl Guard
- Twist Drain
- w/Quick Fill Adapter
description
- Extra rugged heavy-duty series lubricators deliver the reliable lubrication needed for long service life of air line system and equipment. Units are convertible from drop type to fog type by rotating sight dome 180°. For best results, the lubricator should be located as close as possible to the equipment being lubricated.
features
- Tie-rod construction simplifies unit disassembly for quick and easy servicing
- Two separate fill plugs
- Zinc die-cast bodies are corrosion-resistant
| Flow | 75 SCFM |
| Adjustment Type | Knob |
| Body Material | Zinc |
| Lubricator Type | Mist |
| Fill Option | w/Quick Fill Adapter |
| Pressure Range [Min] | 0 psi |
| Oil Capacity | 10 oz |
| Series | Heavy-Duty |
| Port Size | 1 in |
| Body Size | N/A |
| Component | Lubricator |
| Port Type | NPT |
| Bowl Capacity | 10 oz |
| Size Designation | Heavy-Duty |
| Pressure Range [Max] | 200 psi |
| Bowl Type | Metal Bowl |
| Temperature Range [Max] | 125 °F |
| Bowl Material | Polycarbonate or Steel |
| Sight Dome | Polyimide Nyloniz |
| Temperature Range [Min] | 0 °F |
| Drain Type | Twist |
| Weight | 7.85 LB |
| EAN or UPC | 663023053066 |

