ARO Corp.
LM2305A-31-B
Thunder Series 3:1 and 5:1 Air-Operated Oil Pumps and Packages
Item #102071241
- Oil Pump
- 2 in Air Motor Dia
- 3 in Stroke
- 5:1 Pump Ratio
- 16 gal Container Size
description
- Dispenses grease directly from original containers to industrial or mobile machinery.
features
- Stall-free operation
- Drum cover to keep lubricant clean
- Flexible material hose
| Drum Size | 16 gal |
| Power Source | Compressed Air |
| Thread Type | NPT |
| Body Material | Carbon Steel |
| Operating Pressure | 150.0 psi |
| Pump Ratio | 5:1 |
| Pump Type | Piston Pump |
| Material Outlet NPTF (f) | 1/2 in |
| Displacement (Cycle) | 37 gal |
| Container Volume | 16 gal |
| Fluid Inlet | 1 1/2 in |
| Fluid Outlet | 1/2 in |
| Fluid Medium | Oil |
| Ratio | 5:1 |
| Flow | 6.00 gal/min |
| Designated Fluid | Oil |
| Air Motor Dia. | 2 in |
| Air Inlet NPTF (f) | 1/4 in |
| Air Inlet | 1/4 |
| Weight | 25.0 LB |
| EAN or UPC | 663023119298 |
