ARO Corp.
LM2305A-41-B
Thunder Series 3:1 and 5:1 Air-Operated Oil Pumps and Packages
Item #102117838
- Oil Piston Pump
- 6 GPM
- Carbon Steel
- 3" Stroke
- For 55 Gallon Container
description
- Dispenses grease directly from original containers to industrial or mobile machinery.
features
- Stall-free operation
- Drum cover to keep lubricant clean
- Flexible material hose
| Body Material | Carbon Steel |
| Pump Type | Piston Pump |
| Air Inlet | 1/4 |
| Container Volume | 55 gal |
| Fluid Outlet | 1/2 in |
| Ratio | 5:1 |
| Pump Ratio | 5:1 |
| Flow | 6.00 gal/min |
| Thread Type | NPT |
| Fluid Medium | Oil |
| Air Motor Dia. | 3 in |
| Fluid Inlet | 1 1/2 in |
| Weight | 28.95 LB |
