- Piston Grease Pump
- 3 in Air Motor Dia
- 3 in Stroke
- 50:1 Pump Ratio
- 120 lb Container Size
description
- Dispenses grease directly from original containers to industrial or mobile machinery.
features
- High pressure "booster" control handle dispenses at line pressure during normal lubrication
- Extra squeeze of the trigger delivers up to 10,000 psi to break loose tough fittings
- Stall-free operation
- Drum cover to keep lubricant clean
- Follower plate maintains pump prime
- Flexible material hose
- Adapter
- Z-swivel
| Power Source | Compressed Air |
| Fluid Inlet | Immersed |
| Fluid Medium | NLGI #1 Grease, NLGI #2 Grease |
| Series | Thunder |
| Air Motor Dia. | 3 in |
| Air Inlet NPTF (f) | 1/4 in |
| Components | Pump Only |
| Operating Pressure | 150.0 psi |
| Pump Ratio | 50:1 |
| Air Inlet | 1/4 |
| Ratio | 50:1 |
| Fluid Outlet | 3/8 in |
| Flow Rate (Mass) | 4.000 lb/min |
| Displacement (Cycle) | 19.2 gal |
| Drum Size | 120 lb |
| Designated Fluid | Grease |
| Material Outlet NPTF (f) | 3/8 in |
| Body Material | Carbon Steel |
| Container Volume | 120 lb |
| Thread Type | NPT |
| Pump Type | Piston |
| Weight | 24.0 LB |
| EAN or UPC | 663023113760 |

