Skip to content Skip to navigation menu
Thunder Series 50:1 Air-Operated Grease Pumps and Packages

LP2002-1-B

Thunder Series 50:1 Air-Operated Grease Pumps and Packages
Item #101792227
  • Piston Grease Pump Package
  • 2 in Air Motor Dia
  • 3 in Stroke Length
  • 50:1 Pump Ratio
  • 35 lb Container Size w/Additional Components
Thunder Series 50:1 Air-Operated Grease Pumps and Packages
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Piston Grease Pump Package
  • 2 in Air Motor Dia
  • 3 in Stroke Length
  • 50:1 Pump Ratio
  • 35 lb Container Size w/Additional Components

description

  • Dispenses grease directly from original containers to industrial or mobile machinery.

features

  • High pressure "booster" control handle dispenses at line pressure during normal lubrication
  • Extra squeeze of the trigger delivers up to 10,000 psi to break loose tough fittings
  • Stall-free operation
  • Drum cover to keep lubricant clean
  • Follower plate maintains pump prime
  • Flexible material hose
  • Adapter
  • Z-swivel
Material Outlet NPTF (f) 3/8 in
Inlet Size 1/4 in NPT(F)
Operating Pressure 150.0 psi
Drum Size 35 lb
Ratio 50:1
Air Inlet 1/4
Body Material Carbon Steel
Container Volume 35 lb
Series Thunder
Air Inlet NPTF (f) 1/4 in
Air Motor Dia. 2 in
Flow Rate (Mass) 2.00 lb/min
Fluid Inlet Immersed
Fluid Medium NLGI #1 Grease, NLGI #2 Grease
Thread Type NPT
Pump Ratio 50:1
Designated Fluid Grease
Fluid Outlet 3/8 in
Components Grease Gun, Pump, Control Handle, Drum Cover, Hose, Follower Plate, Adapter, Z-Swivel
Displacement (Cycle) 12.3 gal
Pump Style Portable
Pump Type Piston
Power Source Compressed Air
Weight 30.0 LB
EAN or UPC 663023104126
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison