- Grease Piston Pump
- 4 lb/min Flow
- For 35 lb Grease Package
description
- Dispenses grease directly from original containers to industrial or mobile machinery.
features
- High pressure "booster" control handle dispenses at line pressure during normal lubrication
- Extra squeeze of the trigger delivers up to 10,000 psi to break loose tough fittings
- Stall-free operation
- Drum cover to keep lubricant clean
- Follower plate maintains pump prime
- Flexible material hose
- Adapter
- Z-swivel
| Components | Grease Gun, Pump, Control Handle, Drum Cover, Hose, Follower Plate, Adapter, Z-Swivel |
| Ratio | 50:1 |
| Pump Type | Piston |
| Fluid Outlet | 3/8 in |
| Body Material | Carbon Steel |
| Container Volume | 35 lb |
| Fluid Inlet | Immersed |
| Fluid Medium | NLGI #1 Grease, NLGI #2 Grease |
| Flow Rate (Mass) | 4.000 lb/min |
| Thread Type | NPT |
| Air Motor Dia. | 3 in |
| Air Inlet | 1/4 |
| Weight | 36.95 LB |

