- Oil Piston Pump
- 4 GPM
- Carbon Steel
- 3" Stroke
- Pre-Assembled Thunder Oil Pump Package for 16 Gallon Container
description
- Used with motor and gear oils or most higher viscosity fluids.
features
- Patented design avoids conventional tripods or push pins
- Eliminates breakage and maintenance problems while ensuring long service life
- 3", stall free, ice free air motor design
- Will withstand the harshest of working environments
| Fluid Inlet | 1 1/2 in |
| Fluid Outlet | 1/2 in |
| Fluid Medium | Oil |
| Flow | 6 gal/min |
| Container Volume | 16 gal |
| Displacement (Cycle) | N/A |
| Ratio | 5:1 |
| Air Motor Dia. | 3 in |
| Air Inlet | 1/4 |
| Packing Material | N/A |
| Pump Type | Pre-Assembled Package |
| Thread Type | NPT |
| Body Material | Carbon Steel |
| Weight | 44.93 LB |

