- MaxAir Series Valve
- Standard Duty
- Electric
- 4-Way
- 2 Position
description
- ARO MaxAir 4-way. valves are designed for controlling single-acting (3-way) and double-acting (4-way) cylinders and air motors in packaging and material handling applications. MaxAir valves are body-threaded for individual use or can be manifold mounted for controlling multiple actuators from a central location on the machine.
applications
- Packaging
- Woodworking
- Material handling
- Controlling single-acting cylinders
features
- Prelubricated for life
- Compact size with excellent flow capacity
- Ideal for double-acting cylinders
| Installed Options | None |
| Valve Body Style | Body Ported, Manifold Mounted |
| Port Size | 1/4 in |
| Series | MaxAir Series |
| Flow (SCFM) | 26 SCFM |
| Actuator Type | Solenoid |
| Spool Description | N/A |
| Stations | N/A |
| Return Type | Spring |
| Operation | Electric |
| Valve Type | 4-Way, 2 Position |
| Voltage Rating | 120 VAC |
| Height | 1 3/8 in |
| Temperature Range °F | 15° F to 122° F |
| Wiring Options | None |
| Length | 4 1/2 in |
| Coil Style | AC Standard Coil |
| Cv Flow | 0.7 |
| Operating Pressure Range | 45 psi to 115 psi |
| Solenoid | Single |
| Overrides | No Overrides |
| Port Type | NPT |
| Valve Duty | Standard Duty |
| Weight | 2.2 LB |

