ARO MaxAir 4-way. valves are designed for controlling single-acting (3-way) and double-acting (4-way) cylinders and air motors in packaging and material handling applications. MaxAir valves are body-threaded for individual use or can be manifold mounted for controlling multiple actuators from a central location on the machine.
Port Size
1/4 in
Wiring Options
None
Solenoid
N/A
Series
MaxAir Series
Return Type
Spring
Spool Description
N/A
Valve Body Style
Side Ported
Cv Flow
0.7
Operation
Manual
Overrides
No Overrides
Operating Pressure Range
30 psi to 150 psi
Temperature Range [Min]
32 °F
Valve Duty
Standard Duty
Valve Type
3-Way, 2 Position
Port Type
NPT
Actuator Type
Pedal
Installed Options
None
Stations
N/A
Voltage Rating
No Coil
Coil Style
No Coil
Temperature Range [Max]
160 °F
Weight
2.2 LB
We're here for you
with Service Centers across the country - We have your back