ARO Corp.
M252LS
MaxAir Series Three-Way Manually Operated Directional Control Valve
Item #101840075
- MaxAir Series Valve
- Standard Duty
- Manual
- 3-Way
- 2 Position
| Overrides | No Overrides |
| Operating Pressure Range | 30 psi to 150 psi |
| Return Type | Spring |
| Coil Style | No Coil |
| Port Size | 1/4 in |
| Actuator Type | Hand Lever |
| Wiring Options | None |
| Temperature Range [Min] | 32 °F |
| Voltage Rating | No Coil |
| Series | MaxAir Series |
| Temperature Range [Max] | 160 °F |
| Spool Description | N/A |
| Valve Duty | Standard Duty |
| Valve Body Style | Side Ported |
| Installed Options | None |
| Valve Type | 3-Way, 2 Position |
| Solenoid | N/A |
| Port Type | NPT |
| Cv Flow | 0.7 |
| Operation | Manual |
| Stations | N/A |
| Weight | 1.98 LB |
