- 3-Way, 2-Position Pilot Valve
- 1/4" Port
applications
- Packaging
- Material handling
- Air motors
- Double-acting pneumatic cylinders
features
- Compact size with excellent flow capacity
- Body threaded valve that can be directly plumbed or manifold mounted
| Valve Type | 3-Way, 2 Position |
| Actuator Type | Pilot |
| Length | 2.894 in |
| Overrides | No Overrides |
| Series | MaxAir Series |
| Stations | N/A |
| Return Type | Spring |
| Port Size | 1/4 in |
| Height | 1.024 in |
| Installed Options | None |
| Operation | Pneumatic |
| Port Type | NPT |
| Valve Body Style | Side Ported |
| Valve Duty | Standard Duty |
| Wiring Options | None |
| Weight | 1.98 LB |

