- 3-Way, 2-Position Pilot Valve
- 1/2" Port
applications
- Packaging
- Material handling
- Air motors
- Double-acting pneumatic cylinders
| Operation | Pneumatic |
| Valve Body Style | Side Ported |
| Overrides | No Overrides |
| Length | 5.630 in |
| Return Type | Spring |
| Port Size | 1/2 in |
| Actuator Type | Pilot |
| Port Type | NPT |
| Installed Options | None |
| Valve Duty | Standard Duty |
| Height | 1.339 in |
| Valve Type | 3-Way, 2 Position |
| Series | MaxAir Series |
| Stations | N/A |
| Wiring Options | None |
| Weight | 0.0 LB |

