- Bar Manifold
- 1/4" Ports
- 10 Station
- Use w/MaxAir (M-212-xx-xxx-x) Series
description
- Bar manifolds are useful when multiple valves need to be mounted neatly and in a tight location. Offering all the advantages of mounting valves on a subbase, bar manifolds save time and money because valves can be changed without disturbing piping or hard electrical wiring. Bar manifolds are also faster to assemble than stackable subbase manifolds. Bar manifolds can be ordered with extra stations for future use. Order blanking plates separately to cover the extra stations..
caution
- Contains natural rubber latex, which may cause allergic reactions
- Safe use by or on latex sensitive individuals has not been established
| Pilot | N/A |
| Cylinder Port | N/A |
| Series | MaxAir Series |
| Kit Includes | Manifold, Seals & Bolts |
| Height | 1.016 in |
| Manifold Design | Manifold Only |
| Subbase/Manifold | Manifold |
| Length | 11.693 in |
| Female Port Size | 1/4 |
| Port Type | NPT |
| Manifold Type | 4-Way |
| No. of Stations | 10 |
| Port Size | 1/4 |
| Weight | 3.55 LB |

