- Bar Manifold
- 3/8" Ports
- 2 Station
- Use w/MaxAir (M-213-xx-xxx-x) Series
description
- Bar manifolds are useful when multiple valves need to be mounted neatly and in a tight location. Offering all the advantages of mounting valves on a subbase, bar manifolds save time and money because valves can be changed without disturbing piping or hard electrical wiring. Bar manifolds are also faster to assemble than stackable subbase manifolds. Bar manifolds can be ordered with extra stations for future use. Order blanking plates separately to cover the extra stations..
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Manifold Design | Manifold Only |
| Height | 1.219 in |
| Female Port Size | 3/8 |
| Port Size | 3/8 |
| Series | MaxAir Series |
| No. of Stations | 2 |
| Kit Includes | Manifold, Seals & Bolts |
| Length | 3.661 in |
| Cylinder Port | N/A |
| Pilot | N/A |
| Manifold Type | 4-Way |
| Subbase/Manifold | Manifold |
| Port Type | NPT |
| Weight | 0.79 LB |

