- Bar Manifold
- 3/8" Ports
- 10 Station
- Use w/MaxAir (M-213-xx-xxx-x) Series
description
- Bar manifolds are useful when multiple valves need to be mounted neatly and in a tight location. Offering all the advantages of mounting valves on a subbase, bar manifolds save time and money because valves can be changed without disturbing piping or hard electrical wiring. Bar manifolds are also faster to assemble than stackable subbase manifolds. Bar manifolds can be ordered with extra stations for future use. Order blanking plates separately to cover the extra stations..
caution
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Manifold Type | 4-Way |
| No. of Stations | 10 |
| Cylinder Port | N/A |
| Series | MaxAir Series |
| Height | 1.219 in |
| Port Size | 3/8 |
| Port Type | NPT |
| Length | 13.421 in |
| Subbase/Manifold | Manifold |
| Manifold Design | Manifold Only |
| Female Port Size | 3/8 |
| Kit Includes | Manifold, Seals & Bolts |
| Pilot | N/A |
| Weight | 1.7 LB |

