- Blanking Plate, 3/8" Manifold
description
- Blanking plate kits include one plate, screws and seals. Use blanking plates to cover extra manifold stations.
| Use With | MaxAir |
| Manifold Type | 4-Way |
| Port Type | NPT |
| Function | 4-Way |
| Port Size | 3/8 |
| Series | MaxAir Series |
| Female Port Size | 3/8 |
| Weight | 0.37 LB |

