- MaxAir Series Valve
- Standard Duty
- Manual
- 4-Way
- 3 Position
description
- ARO MaxAir 4-way. valves are designed for controlling single-acting (3-way) and double-acting (4-way) cylinders and air motors in packaging and material handling applications. MaxAir valves are body-threaded for individual use or can be manifold mounted for controlling multiple actuators from a central location on the machine.
applications
- Packaging
- Material handling
- Air motor applications
features
- Lightweight aluminum bodies
- Buna-N seals are standard
- Panel nut is supplied
| Return Type | Manual |
| Series | MaxAir Series |
| Valve Type | 4-Way, 3 Position |
| Operating Pressure Range | 20 psi to 140 psi |
| Solenoid | N/A |
| Stations | N/A |
| Valve Body Style | Side Ported |
| Coil Style | No Coil |
| Height | 3.563 in |
| Overrides | No Overrides |
| Spool Description | All Ports Blocked |
| Wiring Options | None |
| Length | 6 1/4 in |
| Temperature Range [Min] | 15 °F |
| Voltage Rating | No Coil |
| Port Size | 1/2 in |
| Installed Options | None |
| Cv Flow | 2.4 |
| Temperature Range [Max] | 122 °F |
| Actuator Type | Hand Lever |
| Valve Duty | Standard Duty |
| Port Type | NPT |
| Operation | Manual |
| Weight | 2.2 LB |

