Skip to content Skip to navigation menu
ARO Corp.M812SS-012-D

M812SS-012-D

Sierra Series 18 mm Solenoid Operated Directional Control Valve
Item #102820070
  • Sierra Series Valve
  • Standard Duty
  • Electric
  • 4-Way
  • 2 Position
  • Solenoid Operated Actuated
  • Spring Return
  • Manifold Mounted
  • 1/8 NPT
  • All Ports Blocked
  • 12 VDC
  • DC Standard Coil
  • None
  • No Overrides
+ Show More + Show Less
ARO Corp.M812SS-012-D
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sierra Series Valve
  • Standard Duty
  • Electric
  • 4-Way
  • 2 Position

description

  • Larger than the 15 mm Sierra® Series yet smaller than the Alpha® valve, the Sierra 18 is the perfect fit for valve applications that require a compact, four-way valve with plenty of options and features. Equally ideal where fast signal response (18 ms average) with moderate flow (0.5 Cv, three-position, 0.7 Cv two-position) is required.

features

  • Ultra compact valve design
  • Durable body construction
  • One-touch manual valve override
  • Sandwich shut-off block option
Voltage Rating 12 VDC
Series Sierra 18 Series
Valve Type 4-Way, 2 Position
Actuator Type Solenoid
Overrides No Overrides
Valve Size 18 mm
Temperature Range [Max] 122 °F
Valve Duty Standard Duty
Stations N/A
Operation Electric
Spool Description All Ports Blocked
Return Type Spring
Port Size 1/8 in
Temperature Range [Min] 0 °F
Cv Flow 0.7
Valve Body Style Manifold Mounted
Wiring Options None
Port Type NPT
Operating Pressure Range 22 psi to 115 psi
Coil Style DC Standard Coil
Solenoid Single
Installed Options None
Weight 2.23 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison