- Single Acting Premair™ Compact Series Square Pneumatic Cylinder
- 1 1/2" Bore
- 3/4" Stroke
- 3/8-24 Female Rod
- Through Hole Mounting
applications
- Designed for compact, space saving applications
features
- NPT ports
- Stainless steel rods hard chrome-plated for superior wear and corrosion resistance
- Threaded mounting through holes for easy mounting hardware installation
- Space-saving design
- Buna seals
- Lightweight aluminum body
- Female rod threads standard
- Magnetic pistons
- Switch ready for accurate position sensing
- Low profile, solid state switches slide into machined grooves located on cylinder body
| Material | Aluminum |
| Cylinder Bore Size | 1.5 in |
| Mounting | Through Hole (Standard) |
| Rod Thread Type | Female |
| Action | Double Acting, Single Rod |
| Rod End Thread | 3/8-24 |
| Rod Diameter | 16 mm |
| Weight | 0.8 LB |

