- End Plate Kit for Use w/Alpha Stacking
- 3/8" NPT Port Size (1 to 6 Valves)
description
- Order one set per manifold stack.
includes
- Two end plates
- Two cap screws
- (1) gasket
| Kit Includes | 2 End Plates, Gaskets, Screws |
| Port Type | NPT |
| Female Port Size | 1/4 |
| Height | 1 7/8 in |
| Port Size | 1/4 |
| Length | 3.070 in |
| Width | 1/2 in |
| Use With | Alpha Stacking |
| Weight | 0.51 LB |

