- Brass Needle Valve
- 1/4" NPT Port
- 2,000 psi
description
- Provides an excellent bi-directional speed control. The valves are manufactured with a two-step needle. Fine metering is accomplished over the initial adjustment turns, and nominal metering is provided over the remaining turns. Once the desired flow is selected, a setscrew can be tightened to maintain the setting.
features
- Meters flow in both directions
- High pressure flow control
- Heavy-duty brass construction provides good corrosion resistance
- Valve bodies, needle housings, locknuts and plugs are machined from brass stock
| Port Size | 1/4 |
| Material | Brass |
| Length | 2 in |
| Port Type | NPTF |
| Pressure [Max] | 2,000 psi |
| Height | 2 1/8 in |
| Weight | 2.2 LB |

