- Piston Pump
- 4.2 GPM Flow
- 1 1/4" NPT Fluid Inlet, 3/4" NPT Fluid Outlet
- Carbon Steel
- 8.2 in3/Cycle
features
- Carbon steel body construction
- Air motors design avoids conventional tripods or push pins, eliminating breakage
- Stall free, ice free operation
| Pump Type | Two-Ball Piston Pump |
| Air Motor Dia. | 3 in |
| Displacement (Cycle) | 8.2 in3 |
| Body Material | Carbon Steel |
| Flow | 4.2 gal/min |
| Air Inlet | 1/4 |
| Packing Material | UHMW-PE |
| Thread Type | NPT |
| Fluid Inlet | 1 1/4 |
| Ratio | 4:1 |
| Fluid Medium | Low-Medium Viscosity Prep & Assembly Fluids |
| Fluid Outlet | 3/4 |
| Container Volume | 55 gal |
| Weight | 45.92 LB |

