- Premair™ Series Valve
- Standard Duty
- Electric
- 4-Way
- 2 Position
description
- ARO's Premair™ series valves are direct acting and ideally suited to control double acting cylinders. These valves are compact to save space, while providing exceptional airflow and fast response time. They can be used as a diverter or selector valve.
features
- Quick response
- Nonlocking manual override
- Continuous-duty coil
| Port Size | 1/8 in |
| Installed Options | None |
| Stations | N/A |
| Valve Duty | Standard Duty |
| Height | 1.200 in |
| Port Type | NPT |
| Operating Pressure Range | Vacuum to 150 psi |
| Series | Premair™ Series |
| Temperature Range [Min] | 32 °F |
| Solenoid | Single |
| Length | 2.800 in |
| Operation | Electric |
| Overrides | Non-Locking Manual Override |
| Voltage Rating | 24 VDC |
| Cv Flow | 0.144 |
| Valve Type | 4-Way, 2 Position |
| Flow (SCFM) | 10 SCFM |
| Pilot Source | None |
| Wiring Options | None |
| Temperature Range [Max] | 125 °F |
| Actuator Type | Solenoid |
| Return Type | Spring |
| Valve Body Style | Body Ported |
| Coil Style | Lead Wires |
| Pilot Exhaust | None |
| Spool Seal Type | Buna-N |
| Spool Description | N/A |
| Weight | 0.065 LB |

