- Premair™ Series Valve
- Standard Duty
- Electric
- 4-Way
- 2 Position
description
- ARO's Premair™ series valves are direct acting and ideally suited to control double acting cylinders. These valves are compact to save space, while providing exceptional airflow and fast response time. They can be used as a diverter or selector valve.
features
- Quick response
- Nonlocking manual override
- Continuous-duty coil
| Operation | Electric |
| Spool Description | N/A |
| Height | 1.200 in |
| Return Type | Spring |
| Temperature Range [Min] | 32 °F |
| Voltage Rating | 120 VAC |
| Series | Premair™ Series |
| Spool Seal Type | Buna-N |
| Operating Pressure Range | Vacuum to 150 psi |
| Solenoid | Single |
| Valve Duty | Standard Duty |
| Installed Options | None |
| Wiring Options | None |
| Port Size | 1/8 in |
| Port Type | NPT |
| Stations | N/A |
| Overrides | Non-Locking Manual Override |
| Valve Type | 4-Way, 2 Position |
| Cv Flow | 0.144 |
| Length | 2.800 in |
| Valve Body Style | Body Ported |
| Pilot Exhaust | None |
| Pilot Source | None |
| Coil Style | Lead Wires |
| Temperature Range [Max] | 125 °F |
| Flow (SCFM) | 10 SCFM |
| Actuator Type | Solenoid |
| Weight | 0.071 LB |

