- Premair™ Series Valve
- Standard Duty
- Electric
- 3-Way
- 2 Position
description
- ARO's Premair™ series valves are direct acting and ideally suited to control double acting cylinders. These valves are compact to save space, while providing exceptional airflow and fast response time. They can be used as a diverter or selector valve.
features
- Quick response
- Nonlocking manual override
- Continuous-duty coil
| Actuator Type | Solenoid |
| Height | 2.400 in |
| Spool Seal Type | Buna-N |
| Pilot Source | None |
| Port Size | 1/8 in |
| Temperature Range [Min] | 32 °F |
| Port Type | NPT |
| Solenoid | Single |
| Operation | Electric |
| Flow (SCFM) | 10 SCFM |
| Coil Style | Lead Wires |
| Stations | N/A |
| Valve Type | 3-Way, 2 Position |
| Return Type | Spring |
| Cv Flow | 0.144 |
| Overrides | Non-Locking Manual Override |
| Wiring Options | None |
| Installed Options | None |
| Voltage Rating | 12 VDC |
| Pilot Exhaust | None |
| Operating Pressure Range | 0 psi to 125 psi |
| Valve Duty | Standard Duty |
| Temperature Range [Max] | 125 °F |
| Valve Body Style | Body Ported |
| Spool Description | N/A |
| Series | Premair™ Series |
| Length | 1.320 in |
| Weight | 0.05 LB |

