- Premair™ Series Valve
- Standard Duty
- Electric
- 3-Way
- 2 Position
description
- ARO's Premair™ series valves are direct acting and ideally suited to control double acting cylinders. These valves are compact to save space, while providing exceptional airflow and fast response time. They can be used as a diverter or selector valve.
features
- Quick response
- Nonlocking manual override
- Continuous-duty coil
| Solenoid | Single |
| Spool Seal Type | Buna-N |
| Actuator Type | Solenoid |
| Stations | N/A |
| Operation | Electric |
| Valve Type | 3-Way, 2 Position |
| Height | 2.400 in |
| Wiring Options | None |
| Flow (SCFM) | 10 SCFM |
| Temperature Range [Min] | 32 °F |
| Series | Premair™ Series |
| Port Type | NPT |
| Operating Pressure Range | 0 psi to 125 psi |
| Overrides | Non-Locking Manual Override |
| Pilot Exhaust | None |
| Return Type | Spring |
| Length | 1.320 in |
| Voltage Rating | 24 VDC |
| Port Size | 1/8 in |
| Coil Style | Lead Wires |
| Pilot Source | None |
| Spool Description | N/A |
| Valve Duty | Standard Duty |
| Installed Options | None |
| Temperature Range [Max] | 125 °F |
| Cv Flow | 0.144 |
| Valve Body Style | Body Ported |
| Weight | 0.049 LB |

