- Premair™ Series Valve
- Standard Duty
- Electric
- 3-Way
- 2 Position
description
- ARO's Premair™ series valves are direct acting and ideally suited to control double acting cylinders. These valves are compact to save space, while providing exceptional airflow and fast response time. They can be used as a diverter or selector valve.
features
- Quick response
- Nonlocking manual override
- Continuous-duty coil
| Return Type | Spring |
| Valve Duty | Standard Duty |
| Spool Description | N/A |
| Coil Style | Lead Wires |
| Pilot Exhaust | None |
| Temperature Range [Max] | 125 °F |
| Flow (SCFM) | 10 SCFM |
| Stations | N/A |
| Overrides | Non-Locking Manual Override |
| Port Size | 1/8 in |
| Solenoid | Single |
| Installed Options | None |
| Valve Type | 3-Way, 2 Position |
| Wiring Options | None |
| Operating Pressure Range | 0 psi to 125 psi |
| Length | 1.320 in |
| Series | Premair™ Series |
| Valve Body Style | Body Ported |
| Pilot Source | None |
| Spool Seal Type | Buna-N |
| Actuator Type | Solenoid |
| Height | 2.400 in |
| Cv Flow | 0.144 |
| Operation | Electric |
| Port Type | NPT |
| Temperature Range [Min] | 32 °F |
| Voltage Rating | 120 VAC |
| Weight | 0.053 LB |

