- Module/Air 1000 Piggyback Filter/Regulator
- 1/4 NPT
- Composite Bowl
- Automatic Drain
- 20 µm Filtration
| Body Size | 1/2 in |
| Element Micron Rating | 20 µm |
| Assembly Type | One-Piece Piggyback |
| Body Material | Glass Reinforced Composite |
| Filter Type | Particulate |
| Pressure Range [Max] | 125 psi |
| Port Size | 1/4 in |
| Inlet Pressure [Max] | 150 psig |
| Regulator Precision | Standard |
| Has Gauge | No |
| Bowl Type | Composite Bowl |
| Temperature Range [Min] | 0 °F |
| Bowl Capacity | 0.6 oz |
| Temperature Range [Max] | 125 °F |
| Size Designation | Compact |
| Knob Type | Standard Knob |
| Relieving | Relieving |
| Drain Type | Automatic Drain |
| Flow | 13 SCFM |
| Pressure Range [Min] | 5 psi |
| Series | Module/Air 1000 |
| Port Type | NPT |
| Weight | 2.49 LB |
| EAN or UPC | 663023054469 |

