- 1000 Series Piggyback Filter/Regulator
- 1/4 NPT
- Polycarbonate Bowl
- Manual Drain
- w/Gauge
features
- Filter/Regulator offers in-line repairability
- Valve and diaphragm can be replaced without removing unit from line
- Balanced, valve type diaphragm regulation ensures positive pressure adjustment and rapid response to inlet pressure changes
- Push-pull, nonrising knob allows one-hand adjustment
| Relieving | Relieving |
| Temperature Range [Max] | 125 °F |
| Has Gauge | Yes |
| Bowl Capacity | 0.5 oz |
| Assembly Type | Modular |
| Spring Range | 0 to 140 psi |
| Series | 1000 |
| Port Size | 1/4 in |
| Port NPT | 1/4 in |
| Regulator Precision | Standard |
| Pressure Range [Min] | 0 psig |
| Gauge Port | 1/8 in |
| Temperature Range [Min] | 23 °F |
| Knob Type | Standard Knob |
| Element Micron Rating | 5 µm |
| Port Type | NPT |
| Filter Type | Particulate |
| Bowl Type | Polycarbonate Bowl |
| Operating Pressure Range | 0 psi to 150 psi |
| Inlet Pressure [Max] | 150 psi |
| Gauge Pressure Range | 0 to 140 psi |
| Pressure Range [Max] | 140 psig |
| Drain Type | Manual Drain |
| Flow | 47 SCFM |
| Body Material | Aluminum |
| Size Designation | N/A |
| Weight | 0.527 LB |
| EAN or UPC | 663023054551 |

