- Module/Air 2000 Piggyback Filter/Regulator
- 1/4 NPT
- Polycarbonate Bowl w/Bowl Guard
- Automatic Drain
- 40 µm Filtration
description
- ARO "PiggyBack" units are compact to save space, giving more design flexibility. These units have one common inlet/outlet for both the filter and regulator. This saves on space, setup time, and piping costs.
| Assembly Type | One-Piece Piggyback |
| Bowl Type | Polycarbonate Bowl w/ Bowl Guard |
| Port Size | 1/4 in |
| Drain Type | Automatic Drain |
| Flow | 93 SCFM |
| Relieving | Relieving |
| Inlet Pressure [Max] | 150 psig |
| Regulator Precision | Standard |
| Element Micron Rating | 40 µm |
| Body Material | Zinc |
| Has Gauge | Yes |
| Filter Type | Particulate |
| Temperature Range [Max] | 125 °F |
| Pressure Range [Max] | 125 psi |
| Body Size | 1/2 in |
| Knob Type | Standard Knob |
| Bowl Capacity | 6 oz |
| Temperature Range [Min] | 0 °F |
| Series | Module/Air 2000 |
| Size Designation | Standard |
| Pressure Range [Min] | 5 psi |
| Port Type | NPT |
| Weight | 0.409 LB |
| EAN or UPC | 663023051215 |

