- Module/Air 2000 Piggyback Filter/Regulator
- 1/2 NPT
- Metal Bowl w/Sight Glass
- Manual Drain
- 40 µm Filtration
description
- ARO "PiggyBack" units are compact to save space, giving more design flexibility. These units have one common inlet/outlet for both the filter and regulator. This saves on space, setup time, and piping costs.
| Size Designation | Standard |
| Temperature Range [Min] | 0 °F |
| Inlet Pressure [Max] | 175 psig |
| Element Micron Rating | 40 µm |
| Bowl Type | Metal Bowl w/ Sight Glass |
| Port Size | 1/2 in |
| Relieving | Relieving |
| Temperature Range [Max] | 175 °F |
| Port Type | NPT |
| Knob Type | Standard Knob |
| Bowl Capacity | 6 oz |
| Filter Type | Particulate |
| Pressure Range [Min] | 5 psi |
| Has Gauge | Yes |
| Flow | 140 SCFM |
| Body Material | Zinc |
| Pressure Range [Max] | 125 psi |
| Drain Type | Manual Drain |
| Assembly Type | One-Piece Piggyback |
| Body Size | 1/2 in |
| Series | Module/Air 2000 |
| Regulator Precision | Standard |
| Weight | 2.2 LB |
| EAN or UPC | 663023056364 |

