- Module/Air 2000 Piggyback Filter/Regulator
- 1/2 NPT
- Metal Bowl w/Sight Glass
- Automatic Drain
- 40 µm Filtration
description
- ARO "PiggyBack" units are compact to save space, giving more design flexibility. These units have one common inlet/outlet for both the filter and regulator. This saves on space, setup time, and piping costs.
features
- Filter/Regulator offers in-line repairability
- Valve and diaphragm can be replaced without removing unit from line
- Balanced, valve type diaphragm regulation ensures positive pressure adjustment and rapid response to inlet pressure changes
- Push-pull, nonrising knob allows one-hand adjustment
| Filter Type | Particulate |
| Operating Pressure Range | 0 psi to 150 psi |
| Regulator Precision | Standard |
| Element Micron Rating | 40 µm |
| Flow | 172 SCFM |
| Drain Type | Automatic Drain |
| Bowl Capacity | 6 oz |
| Port Size | 1/2 in |
| Port Type | NPT |
| Temperature Range [Min] | 0 °F |
| Has Gauge | Yes |
| Inlet Pressure [Max] | 175 psig |
| Knob Type | Standard Knob |
| Spring Range | 0 to 140 psi |
| Size Designation | Standard |
| Port NPT | 1/2 in |
| Series | 2000 |
| Assembly Type | One-Piece Piggyback |
| Body Material | Aluminum |
| Body Size | 1/2 in |
| Pressure Range [Max] | 125 psi |
| Pressure Range [Min] | 5 psi |
| Bowl Type | Metal Bowl w/ Sight Glass |
| Temperature Range [Max] | 175 °F |
| Relieving | Relieving |
| Weight | 2.87 LB |
| EAN or UPC | 663023056371 |

