- 1/4" PTF Air Inlet
- 1/4" NPTF/BSPT Fluid Inlet
- 5.3 gpm Max. Flow
- PTFE Ball Material
- Polypropylene Seat Material
description
- Part of their Compact Series of pumps, ARO's 1/4" pumps feature big performance in a compact package. They feature flow rates up to 5.3 gpm (20 lpm), a wide range of material options, multi-port versions and the unique hybrid male/female threaded fluid connections.
| Wetted Material | Polypropylene |
| Flow [Max] | 5.30 gal/min |
| Pump Type | 1/4 in Nonmetallic |
| Ball/Check Material | Santoprene® |
| Fluid Inlet | 1/4 in NPTF/BSPT Internal |
| Diaphragm Material | Santoprene® |
| Fluid Outlet | 3/4 in NPTF/BSPT External |
| Air Inlet Type | PTF |
| Hardware Material | Stainless Steel |
| Inlet Pressure [Max] | 125 psi |
| Displacement (gal/cycle) | 0.019 |
| Seat Material | Polypropylene |
| Body Material | Polypropylene |
| Ratio | 1:1 |
| Air Inlet | 1/4 |
| Maximum Pumpable Solids Size | 1/16 in |
| Weight | 2.9 LB |
| EAN or UPC | 663023116075 |

