- 3/8" Non-Metallic Diaphragm Pump
- 3/8" NPTF Inlet, 3/8" NPTF Outlet
- 10.60 gal/min Max Flow
- Wetted Parts: Kynar®
- Ball: Teflon®
features
- Maximized flow rates and minimized pulsation and air consumption offer superior performance
- Multiple porting and interface options allow pumps customized to OEM application
- Lube free, patented differential valve on major air valve and pilot valve provides worry free operation
- Bolted construction and wide range of material options provide maximum chemical compatibility and leak resistance
- Modular construction, reduced parts and simple-to-use repair kits minimize repair time and cost
- Can be run at variable flows controlled by air pressure or fluid back pressure
- Can handle materials that are abrasive and/or shear sensitive
- Can be run dry without damage to pump
- Patented, unbalanced air valve
- Positive self-priming provides instant start-ups
- Five-year manufacturer warranty
| Height | 9 7/32 in |
| Width | 5 23/32 in |
| Inlet/Outlet Type | Double Inlet, Single Outlet |
| Pump Type | 3/8 in Nonmetallic |
| Ratio | 1:1 |
| Fluid Outlet | 3/8 in NPTF |
| Inlet Pressure [Max] | 100 psi |
| Flow [Max] | 10.6 gal/min |
| Air Inlet | 1/4 |
| Hardware Material | Stainless Steel |
| Wetted Material | PVDF/Kynar® |
| Air Inlet Type | PTF |
| Manifold Material | PVDF |
| Ball/Check Material | PTFE |
| Maximum Pumpable Solids Size | 1/16 in |
| Body Material | Polypropylene |
| Length | 7 29/32 in |
| Seat Material | Kynar® |
| Air Motor Type | Standard |
| Fluid Inlet | 3/8 in NPTF |
| Displacement (gal/cycle) | 0.022 |
| Diaphragm Material | PTFE |
| Weight | 8.5 LB |

