- Polypropylene Seat Material
- Santoprene® Diaphragm Material
- 1/4 in NPT Air inlet
| Width | 5 23/32 in |
| Air Inlet | 1/4 in NPT |
| Seat Material | Polypropylene |
| Length | 7 29/32 in |
| Diaphragm Material | Santoprene(R) |
| Height | 9 7/32 in |
| Weight | 3.44 LB |
| EAN or UPC | 663023086132 |

