- 1/2" Non-Metallic Diaphragm Pump
- 1/2" NPTF Inlet, 1/2" NPTF Outlet
- 14.40 gal/min Max Flow
- Wetted Parts: Polypropylene
- Ball: Polyurethane
features
- Maximized flow rates and minimized pulsation and air consumption offer superior performance
- Multiple porting and interface options allow pumps customized to OEM application
- Lube free, patented differential valve on major air valve and pilot valve provides worry free operation
- Bolted construction and wide range of material options provide maximum chemical compatibility and leak resistance
- Modular construction, reduced parts and simple-to-use repair kits minimize repair time and cost
- Can be run at variable flows controlled by air pressure or fluid back pressure
- Can handle materials that are abrasive and/or shear sensitive
- Can be run dry without damage to pump
- Patented, unbalanced air valve
- Positive self-priming provides instant start-ups
- Five-year manufacturer warranty
| Hardware Material | Stainless Steel |
| Diaphragm Material | Polyurethane |
| Ball/Check Material | Polyurethane |
| Seat Material | Polypropylene |
| Displacement (gal/cycle) | 0.039 |
| Air Motor Type | Standard |
| Fluid Inlet | 1/2 in NPTF |
| Air Inlet Type | PTF |
| Height | 10 7/8 in |
| Manifold Type | Multi-Port Manifold |
| Inlet Pressure [Max] | 100 psi |
| Body Material | Polypropylene |
| Width | 6 23/32 in |
| Maximum Pumpable Solids Size | 3/32 in |
| Ratio | 1:1 |
| Inlet/Outlet Type | Double Inlet, Double Outlet |
| Pump Type | 1/2 in Non-Metallic |
| Fluid Outlet | 1/2 in NPTF |
| Air Inlet | 1/4 |
| Length | 10 in |
| Flow [Max] | 14.4 gal/min |
| Manifold Material | Polypropylene |
| Wetted Material | Polypropylene |
| Weight | 7.7 LB |
| EAN or UPC | 663023099538 |

