- 1/2" Metallic Diaphragm Pump
- 1/2" NPTF Inlet, 1/2" NPTF Outlet
- 12 gal/min Max Flow
- Wetted Parts: Aluminum
- Ball: Teflon®
features
- Maximized flow rates and minimized pulsation and air consumption offer superior performance
- Multiple porting and interface options allow pumps customized to OEM application
- Lube free, patented differential valve on major air valve and simulshift provides worry free operation
- Bolted construction and wide range of material options provide maximum chemical compatibility and leak resistance
- Modular construction, reduced parts and simple-to-use repair kits minimize repair time and cost
- Self-priming
- Can be run at variable flows controlled by air pressure or fluid back pressure
- Can handle materials that are abrasive and/or shear sensitive
- Can be run dry without damage to pump
| Air Inlet | 1/4 |
| Height | 11 21/32 in |
| Wetted Material | Aluminum |
| Fluid Inlet | 1/2 in NPTF |
| Body Material | Polypropylene |
| Manifold Material | Aluminum |
| Displacement (gal/cycle) | 0.039 |
| Fluid Outlet | 1/2 in NPTF |
| Air Inlet Type | PTF |
| Diaphragm Material | PTFE |
| Seat Material | Stainless Steel |
| Ratio | 1:1 |
| Inlet/Outlet Type | Double Inlet, Double Outlet |
| Length | 7 11/16 in |
| Pump Type | 1/2 in Metallic |
| Air Motor Type | Standard |
| Inlet Pressure [Max] | 100 psi |
| Ball/Check Material | PTFE |
| Width | 6 23/32 in |
| Flow [Max] | 12 gal/min |
| Maximum Pumpable Solids Size | 3/32 in |
| Hardware Material | Stainless Steel |
| Weight | 8.0 LB |

