- 3/4" Non-Metallic Diaphragm Pump
- 3/4" NPTF Inlet, 3/4" NPTF Outlet
- 14.80 gal/min Max Flow
- Wetted Parts: Polypropylene
- Ball: Santoprene®
applications
- Ideal for OEM installations and general industrial applications where peak performance, endurance and reliability are a must
features
- Maximized flow rates and minimized pulsation and air consumption offer superior performance
- Lube free patented differential valve provides reliable worry free operation
- Fluid on demand every time
- Bolted construction and wide range of material options provide maximum chemical compatibility and leak resistance
- Modular construction, reduced parts and simple-to-use repair kits minimize repair time and cost
| Flow [Max] | 14.8 gal/min |
| Air Inlet | 1/4 |
| Air Inlet Type | PTF |
| Height | 10 29/32 in |
| Ratio | 1:1 |
| Inlet/Outlet Type | Single Inlet, Single Outlet |
| Inlet Pressure [Max] | 100 psi |
| Pump Type | 3/4 in Nonmetallic |
| Body Material | Polypropylene |
| Manifold Type | Single-Port Manifold |
| Manifold Material | Polypropylene |
| Air Motor Type | Standard |
| Wetted Material | Polypropylene |
| Ball/Check Material | Santoprene® |
| Diaphragm Material | Santoprene® |
| Hardware Material | Stainless Steel |
| Fluid Outlet | 3/4 in NPTF |
| Fluid Inlet | 3/4 in NPTF |
| Length | 10 in |
| Displacement (gal/cycle) | 0.039 |
| Width | 6 3/4 in |
| Maximum Pumpable Solids Size | 3/32 in |
| Seat Material | Polypropylene |
| Weight | 7.7 LB |

