| Manifold Material | Cast Iron |
| Seat Material | 316 Stainless Steel |
| Pump Type | 2 in Metallic |
| Air Inlet Type | NPTF |
| Height | 26 1/4 in |
| Fluid Inlet | 2 in NPTF |
| Air Motor Type | Standard |
| Ball/Check Material | Santoprene® |
| Width | 12 in |
| Hardware Material | Plated Steel |
| Wetted Material | Cast Iron |
| Air Exhaust (NPT) | 1 1/2 |
| Manifold Type | Single-Port Manifold |
| Length | 23 1/4 in |
| Maximum Pumpable Solids Size | 2 in |
| Body Material | Aluminum |
| Flow [Max] | 170 gal/min |
| Displacement (gal/cycle) | 1.4 |
| Fluid Outlet | 2 in NPTF |
| Ratio | 1:1 |
| Inlet/Outlet Type | Single Inlet, Single Outlet |
| Diaphragm Material | Santoprene® |
| Air Inlet | 3/4 |
| Weight | 161.0 LB |

