- 1/8 in NPT Port
- Converts Continuous Inlet Pressure to a Momentary Pressure Pulse
| Supply Pressure [Max] | 125 psi |
| Pulse Duration [Min] | 100 ms |
| Pulse Duration [Max] | 125 ms |
| Port Size | 1/8 |
| Supply Pressure [Min] | 50 psi |
| Material | Aluminum |
| Port Type | NPT |
| Reset Time | 300 ms |
| Weight | 0.99 LB |

