- Precision Series Manually Controlled Precision Regulator
- 3/8 NPT
- 20 SCFM
- 100 psig
- w/o Gauge
applications
- Designed for service with a wide variety of corrosive gases and environments
- Petrochemical processing
- Chemical plants
- Food processing and packaging
- Paper/pulp mills
features
- Excellent repeatability
- Tapped vent for exhaust gas capture
- Permanently maintains settings through convoluted diaphragm which provides constant adjustment to downstream pressure increase/drop
- Panel mounted nut standard
- Filter has built-in dripwell which traps water, oil and other contaminants
- 5 micron filter element made of 316 stainless
- Filter easily removed for cleaning
- Stainless steel construction ideal for corrosive environments and sour gas
options
- None
| Pressure Range [Max] | 100 psig |
| Operating Temperature [Min] | -20 °F |
| Has Gauge | No |
| Operating Temperature [Max] | 180 °F |
| Size Designation | N/A |
| Control Type | Manually Controlled |
| Body Size | N/A |
| Regulator Precision | Precision |
| Pressure Range [Min] | 0 psig |
| Relieving | Relieving |
| Series | Precision |
| Component | Regulator |
| Port Type | NPT |
| Adjustment Type | Nut |
| Gauge Port | 1/4 in NPT |
| Preset/Limiting Pressure | N/A |
| Inlet Pressure [Max] | 250 psig |
| Body Material | 316 Stainless Steel |
| Port Size | 3/8 in |
| Pressure Limiter | No Pressure Limiter |
| Flow | 20 SCFM |
| Knob Color | N/A |
| Reverse Flow | No |
| Preset | No Preset |
| Weight | 2.2 LB |

