- Compact Series Series Manually Controlled Standard Regulator
- 1/4 NPT
- 100 SCFM
- 200 psig
- w/o Gauge
description
- ARO-Flo series regulators are designed to provide quick response and accurate pressure regulation over a wide range of applications. Two gauge ports allow for more versatility in mounting and usage of the unit. Three spring options allow for spring changes, instead of entire regulator changes, to meet most air pressure applications.
features
- Push-pull, nonrising knob allows one-hand adjustment
- Regulator can be mounted either up or down
- Filter/Regulator offers in-line repairability
- Valve and diaphragm can be replaced without removing unit from line
- Buna-N diaphragms and seals provide excellent elasticity and long life
options
- None
| Port Type | NPT |
| Regulator Precision | Standard |
| Port Size | 1/4 in |
| Adjustment Type | Non-Rising Locking Knob |
| Series | Module/Air 2000 |
| Size Designation | Standard |
| Operating Temperature [Min] | 0 °F |
| Pressure Range [Max] | 200 psig |
| Knob Color | Black |
| Reverse Flow | No |
| Inlet Pressure [Max] | 200 psig |
| Flow | 100 SCFM |
| Preset/Limiting Pressure | N/A |
| Body Size | N/A |
| Component | Regulator |
| Has Gauge | No |
| Body Material | Zinc |
| Operating Temperature [Max] | 180 °F |
| Gauge Port | 1/4 in NPT |
| Pressure Limiter | No Pressure Limiter |
| Relieving | Relieving |
| Preset | No Preset |
| Control Type | Manually Controlled |
| Pressure Range [Min] | 5 psig |
| Weight | 0.074 LB |

