- Compact Series Series Manually Controlled Standard Regulator
- 1/4 NPT
- 100 SCFM
- 125 psig
- w/Gauge
description
- ARO-Flo series regulators are designed to provide quick response and accurate pressure regulation over a wide range of applications. Two gauge ports allow for more versatility in mounting and usage of the unit. Three spring options allow for spring changes, instead of entire regulator changes, to meet most air pressure applications.
features
- Regulator can be mounted either up or down
- Filter/Regulator offers in-line repairability
- Valve and diaphragm can be replaced without removing unit from line
- Buna-N diaphragms and seals provide excellent elasticity and long life
- Push-pull, nonrising knob allows one-hand adjustment
options
- None
| Size Designation | Standard |
| Body Size | N/A |
| Gauge Port | 1/4 in NPT |
| Preset | No Preset |
| Control Type | Manually Controlled |
| Pressure Range [Max] | 200 psig |
| Component | Regulator |
| Has Gauge | Yes |
| Regulator Precision | Standard |
| Series | Module/Air 2000 |
| Inlet Pressure [Max] | 200 psig |
| Flow | 100 SCFM |
| Port Type | NPT |
| Pressure Range [Min] | 5 psig |
| Adjustment Type | Non-Rising Locking Knob |
| Operating Temperature [Min] | 0 °F |
| Relieving | Relieving |
| Pressure Limiter | No Pressure Limiter |
| Knob Color | Black |
| Preset/Limiting Pressure | N/A |
| Body Material | Zinc |
| Reverse Flow | No |
| Operating Temperature [Max] | 180 °F |
| Packaging | Skin Pack |
| Port Size | 1/4 in |
| Weight | 0.085 LB |

