- Compact Series Series Manually Controlled Standard Regulator
- 3/8 BSP
- 130 SCFM
- 125 psig
- w/o Gauge
description
- ARO-Flo series regulators are designed to provide quick response and accurate pressure regulation over a wide range of applications. Two gauge ports allow for more versatility in mounting and usage of the unit. Three spring options allow for spring changes, instead of entire regulator changes, to meet most air pressure applications.
features
- Push-pull, nonrising knob allows one-hand adjustment
- Regulator can be mounted either up or down
- Filter/Regulator offers in-line repairability
- Valve and diaphragm can be replaced without removing unit from line
- Buna-N diaphragms and seals provide excellent elasticity and long life
options
- None
| Gauge Port | 1/4 in NPT |
| Operating Temperature [Min] | 0 °F |
| Knob Color | Black |
| Pressure Range [Max] | 200 psig |
| Regulator Precision | Standard |
| Adjustment Type | Knob |
| Series | Module/Air 2000 |
| Reverse Flow | No |
| Component | Regulator |
| Pressure Limiter | No Pressure Limiter |
| Relieving | Relieving |
| Size Designation | Standard |
| Preset | No Preset |
| Pressure Range [Min] | 5 psig |
| Flow | 130 SCFM |
| Control Type | Manually Controlled |
| Inlet Pressure [Max] | 200 psig |
| Body Material | Zinc |
| Preset/Limiting Pressure | N/A |
| Body Size | N/A |
| Operating Temperature [Max] | 180 °F |
| Port Type | BSP |
| Port Size | 3/8 in |
| Has Gauge | No |
| Weight | 0.61 LB |

