- Compact Series Series Manually Controlled Standard Regulator
- 3/8 NPT
- 130 SCFM
- 50 psig
- w/Gauge
description
- ARO-Flo series regulators are designed to provide quick response and accurate pressure regulation over a wide range of applications. Two gauge ports allow for more versatility in mounting and usage of the unit. Three spring options allow for spring changes, instead of entire regulator changes, to meet most air pressure applications.
features
- Push-pull, nonrising knob allows one-hand adjustment
- Regulator can be mounted either up or down
- Filter/Regulator offers in-line repairability
- Valve and diaphragm can be replaced without removing unit from line
- Buna-N diaphragms and seals provide excellent elasticity and long life
options
- None
| Pressure Limiter | No Pressure Limiter |
| Size Designation | Standard |
| Relieving | Relieving |
| Body Size | N/A |
| Control Type | Manually Controlled |
| Knob Color | Black |
| Reverse Flow | No |
| Flow | 130 SCFM |
| Pressure Range [Max] | 200 psig |
| Preset | No Preset |
| Body Material | Zinc |
| Port Size | 3/8 in |
| Pressure Range [Min] | 5 psig |
| Regulator Precision | Standard |
| Operating Temperature [Min] | 0 °F |
| Series | Module/Air 2000 |
| Has Gauge | Yes |
| Port Type | NPT |
| Gauge Port | 1/4 in NPT |
| Preset/Limiting Pressure | N/A |
| Component | Regulator |
| Operating Temperature [Max] | 180 °F |
| Inlet Pressure [Max] | 200 psig |
| Adjustment Type | Non-Rising Locking Knob |
| Weight | 0.145 LB |

