- Compact Series Series Manually Controlled Standard Regulator
- 1/2 NPT
- 150 SCFM
- 125 psig
- w/Gauge
description
- ARO-Flo series regulators are designed to provide quick response and accurate pressure regulation over a wide range of applications. Two gauge ports allow for more versatility in mounting and usage of the unit. Three spring options allow for spring changes, instead of entire regulator changes, to meet most air pressure applications.
features
- Push-pull, nonrising knob allows one-hand adjustment
- Regulator can be mounted either up or down
- Filter/Regulator offers in-line repairability
- Valve and diaphragm can be replaced without removing unit from line
- Buna-N diaphragms and seals provide excellent elasticity and long life
options
- None
| Operating Temperature [Min] | 0 °F |
| Pressure Range [Min] | 5 psig |
| Port Size | 1/2 in |
| Operating Temperature [Max] | 180 °F |
| Has Gauge | Yes |
| Pressure Range [Max] | 200 psig |
| Port Type | NPT |
| Relieving | Relieving |
| Flow | 150 SCFM |
| Body Size | N/A |
| Adjustment Type | Non-Rising Locking Knob |
| Component | Regulator |
| Reverse Flow | No |
| Series | Module/Air 2000 |
| Regulator Precision | Standard |
| Size Designation | Standard |
| Body Material | Zinc |
| Gauge Port | 1/4 in NPT |
| Preset | No Preset |
| Packaging | Skin Pack |
| Control Type | Manually Controlled |
| Pressure Limiter | No Pressure Limiter |
| Inlet Pressure [Max] | 200 psig |
| Knob Color | Black |
| Preset/Limiting Pressure | N/A |
| Weight | 0.063 LB |

