- Compact Series Series Manually Controlled Standard Regulator
- 1/2 NPT
- 150 SCFM
- 125 psig
- w/Gauge
description
- ARO-Flo series regulators are designed to provide quick response and accurate pressure regulation over a wide range of applications. Two gauge ports allow for more versatility in mounting and usage of the unit. Three spring options allow for spring changes, instead of entire regulator changes, to meet most air pressure applications.
features
- Push-pull, nonrising knob allows one-hand adjustment
- Regulator can be mounted either up or down
- Filter/Regulator offers in-line repairability
- Valve and diaphragm can be replaced without removing unit from line
- Buna-N diaphragms and seals provide excellent elasticity and long life
options
- None
| Pressure Range [Max] | 200 psig |
| Reverse Flow | No |
| Series | Module/Air 2000 |
| Knob Color | Black |
| Relieving | Non-Relieving |
| Operating Temperature [Min] | 0 °F |
| Adjustment Type | Knob |
| Preset/Limiting Pressure | N/A |
| Operating Temperature [Max] | 180 °F |
| Has Gauge | Yes |
| Pressure Limiter | No Pressure Limiter |
| Control Type | Manually Controlled |
| Component | Regulator |
| Flow | 150 SCFM |
| Size Designation | Standard |
| Body Material | Zinc |
| Body Size | N/A |
| Pressure Range [Min] | 5 psig |
| Inlet Pressure [Max] | 200 psig |
| Gauge Port | 1/4 in NPT |
| Regulator Precision | Standard |
| Preset | No Preset |
| Port Type | NPT |
| Port Size | 1/2 in |
| Weight | 2.2 LB |

