- 1000 Series Regulator
- 45.00 scfm Flow
- 1/8" Port Size
- NPT Port Type
- Standard
description
- ARO-Flo series regulators are designed to provide quick response and accurate pressure regulation over a wide range of applications. Two gauge ports allow for more versatility in mounting and usage of the unit. Three spring options allow for spring changes, instead of entire regulator changes, to meet most air pressure applications.
features
- High flow capability
- Full accessory set, replacement parts and kits
- Modular construction for easy access
- Flow arrows on unit ensure proper installation with the air flow
- Powder coated finish resists chipping
- Two-year warranty
- Optional tamper kit
- Can be ordered with or without standard gauge
- aftermarket gauge can be used
- Regulator can be rotated so knob/bonnet is on top or bottom
- Push/pull bonnet guards against tampering
- Built-in check valve
- Large integral gauge for easy viewing
- Color gauge fan on integral gauge allows user to set the visual operating range
- Highly visual optic needle
- Panel nut standard on every regulator and filter/regulator
- Regulator can be panel or wall mounted
| Reverse Flow | No |
| Port Size | 1/8 in |
| Knob Color | Black |
| Operating Pressure Range | 0 psi to 140 psi |
| Preset | No Preset |
| Component | Regulator |
| Control Type | Manually Controlled |
| Port Type | NPT |
| Size Designation | Miniature |
| Adjustment Type | Standard Knob |
| Series | 1000 |
| Relieving | Relieving |
| Port NPT | 1/8 in |
| Inlet Pressure [Max] | 250 psig |
| Flow | 45 SCFM |
| Has Gauge | No |
| Operating Temperature [Min] | 23 °F |
| Pressure Limiter | No Pressure Limiter |
| Body Material | Aluminum |
| Operating Temperature [Max] | 140 °F |
| Gauge Port | 1/8 in |
| Regulator Precision | Standard |
| Weight | 0.4 LB |
| EAN or UPC | 663023054070 |

