- Miniature Series Manually Controlled Standard Regulator
- 1/8 NPT
- 13 SCFM
- 50 psig
- w/o Gauge
description
- Ideal choice where a small, compact unit is required to provide accurate control of air flow.
options
- None
| Has Gauge | No |
| Preset | No Preset |
| Flow | 13 SCFM |
| Operating Temperature [Max] | 150 °F |
| Size Designation | Miniature |
| Reverse Flow | No |
| Pressure Range [Min] | 0 psig |
| Port Type | NPT |
| Regulator Precision | Standard |
| Knob Color | Black |
| Inlet Pressure [Max] | 250 psig |
| Body Size | N/A |
| Component | Regulator |
| Gauge Port | 1/8 in NPT |
| Port Size | 1/8 in |
| Preset/Limiting Pressure | N/A |
| Adjustment Type | Knob |
| Relieving | Non-Relieving |
| Pressure Limiter | No Pressure Limiter |
| Control Type | Manually Controlled |
| Series | Miniature |
| Thread Type | Molded Thread for Water Service |
| Pressure Range [Max] | 50 psig |
| Body Material | Glass Reinforced Composite |
| Operating Temperature [Min] | 0 °F |
| Weight | 2.2 LB |
| EAN or UPC | 663023054100 |

